
Slitting Saws, 1.0000" (1)
Mfr # SAA0625
Zoro # G7216739
product price: $73.65
/eaKey Features
Measurement System
Inch
Cutter Dia.
1.0000" (1)
Finish
UN
Number of Flutes
20
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAA0625
Zoro #
G7216739
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
0.0625" (1/16)
Minor Diameter
0.3750" (3/8)
Cutter Width
0.0625" (1/16)
Details
Measurement System
Inch
Finish
UN
Number of Flutes
20
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
Uncoated
Weldon Flat
N
Center Cutting
N
Flutes
20
Chip-Breaker
N
Description
1.0000" (1) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.