
Slitting Saws, 2.0000" (2)
Mfr # SAW0120-C3
Zoro # G7173777
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
2.0000" (2)
Finish
C3
Coolant Through
N
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAW0120-C3
Zoro #
G7173777
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
2.0000" (2)
Overall Length
0.0120"
Minor Diameter
0.5000" (1/2)
Cutter Width
0.0120"
Details
Measurement System
Inch
Finish
C3
Coolant Through
N
Material - Machining
Carbide
Number of Flutes
40
Finish - Machining
AlTiN
Single End/Double End
Single End
Weldon Flat
N
Center Cutting
N
Flutes
40
Chip-Breaker
N
Description
2.0000" (2) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.