
Slitting Saws, 4.0000" (4)
Mfr # SAF0937
Zoro # G7190455
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
4.0000" (4)
Finish
UN
Coolant Through
N
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF0937
Zoro #
G7190455
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
4.0000" (4)
Overall Length
0.0937" (3/32)
Cutter Width
0.0937" (3/32)
Minor Diameter
1.0000" (1)
Details
Measurement System
Inch
Finish
UN
Coolant Through
N
Finish - Machining
Uncoated
Single End/Double End
Single End
Number of Flutes
80
Material - Machining
Carbide
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
Flutes
80
Description
4.0000" (4) Cutter DIA x 0.0937" (3/32) Width CarbideSlitting Saw , 80 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.