Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300 Degree, 0.1250 1/8

  • Mfr # 933008-C3

  • Zoro # G7121304


product price: $61.39
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1160"
Milling Dia.
1/8"
Neck Length
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933008-C3
Zoro #
G7121304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1160"
Milling Dia.
1/8"
Neck Length
0.1250" (1/8)
Shank Dia.
1/8"
Neck Dia.
0.0530"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.2420"
Coating
C3
SAE or Metric
SAE
Wrap Angle
300

Description

0.1250" (1/8) Cutter DIA x 0.1250" (1/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.