Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach, Square, W 7/32, Cut L 3/4

  • Mfr # 13014

  • Zoro # G8140991


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Cut Profile
Square
Measurement System
Fractional Inch
Square Size
7/32"
Drill Size
#1
Broach Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13014
Zoro #
G8140991
UPC #
-
Country of Origin
United States

Dimensions

Square Size
7/32"
Drill Size
#1
Broach Length
6 7/8 in
Min. Length Of Cut
1/4 in
Max. Length Of Cut
3/4 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
7/32"

Details

Item
Square Broach
Cut Profile
Square
Measurement System
Fractional Inch
Pressure Required
1,580 lb
Material - Machining
High Speed Steel
Type
Square
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Square Broach, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.