
100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant)
Mfr # 420996SSV
Zoro # G401701022
product price:Â $45.75
/eaKey Features
Length
60
Width
24
Weight
5.25
Height
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420996SSV
Zoro #
G401701022
UPC #
194189582942
Country of Origin
India
Dimensions
Length
60
Width
24
Height
0.5
Details
Weight
5.25
Description
The Hastings Home Reversible Bathmat is an essential for any guest bath or master bathroom! This lovely bathmat runner comes in a eggplant purple color and is conveniently reversible. The soft, highly absorbent, and stylish rug is sure to beautifully complement any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.