18-Inch Himalayan Faux Fur Pillow, Gray
- Mfr # 649956THQ
- Zoro # G401710741
product price:Â
$
26.99
/ea
Key Features
Length
18 in
Height
18 in
Weight
2.3 lbs
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649956THQ
- Zoro #
- G401710741
- UPC #
- 194189604187
- Country of Origin
- China
- Weight
- 2.3 lbs
Dimensions
- Length
- 18 in
- Height
- 18 in
- Width
- 6 in
Description
The Himalayan Faux Fur Pillow from Hastings Home magnifies the overall look of your home with its soft feel, luxurious texture, and versatile design. This pillow comes complete with a 6-inch thick polyester filled insert and coordinating removable cover with faux fur on one side and faux suede textured polyester on the flip side. This attractive straight shag throw pillow is suitable for use on your bed, sofa, couch, chair, and in the car, and the cover has a hidden zipper for convenient machine washing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.