Christmas Tree Storage Bag, Green
- Mfr # 154259ZGU
- Zoro # G001710714
product price:Â
$
16.35
/ea
Key Features
Length
60
Height
30
Weight
1.75
Width
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154259ZGU
- Zoro #
- G001710714
- UPC #
- 194189593054
- Country of Origin
- China
Dimensions
- Length
- 60
- Height
- 30
- Width
- 30
Details
- Weight
- 1.75
Description
The Christmas Tree Storage Bag from Hastings Home can hold up to a 9-foot disassembled tree or use it to store your holiday inflatables, garland, and decorations at the end of the season. The soft-sided storage bag is made of a woven polypropylene and features a full-length zipper making it easy to pack the sections of your artificial Christmas tree inside. Designed with heavy-duty nylon handles for portability and an identification slot to label what is inside, this durable storage bag is built to keep your holiday decorations looking fresh for years to come!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.