Shop HASTINGS HOME
See all product information
Create Account
1800W Induction Cooktop, Single
- Mfr # 452251YSN
- Zoro # G601776813
product price:Â
$
84.79
/ea
Key Features
Width
11.38 in
Height
2.5 in
Length
14 in
Weight
7.55 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 452251YSN
- Zoro #
- G601776813
- UPC #
- 194189589101
- Country of Origin
- China
Dimensions
- Width
- 11.38 in
- Height
- 2.5 in
- Length
- 14 in
Details
- Weight
- 7.55 lbs
Description
The 1800W Induction Cooktop from Hastings Home allows you to cook all your favorite dishes without the need of a full range. The single burner electric hot plate is great for countertop cooking in the kitchen, camper, or in a dorm room. The single burner has 10 power settings between 140-460 degrees F, a easy to use digital control panel with 5 preprogrammed cooking options, and a glass cooktop that wipes clean with little effort; it's ideal for hassle-free countertop cooking in any kitchen, on a table, in a camper, studio apartment, or a dorm room. With a surface that fits a medium to large pot or pan, this portable stovetop requires the use of induction compatible magnetic cookware like cast iron, aluminum, enameled iron or steel, and magnetic bottom stainless-steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.