Entryway Coat Rack and Shoe Bench
- Mfr # 159674FQN
- Zoro # G501715363
product price:Â
$
99.99
/ea
Key Features
Length
24
Height
73
Width
18
Weight
26.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 159674FQN
- Zoro #
- G501715363
- UPC #
- 194189585585
- Country of Origin
- China
Dimensions
- Length
- 24
- Height
- 73
- Width
- 18
Details
- Weight
- 26.8
Description
The Entryway Coat Rack and Shoe Bench from Hastings Home adds charming storage and functionality to your entryway or mud room. This freestanding hall tree easily holds 8 pairs of shoes on the lower shelves, the entire family's outerwear on the 9 two-prong coat hooks, and can even hold items on hangers on the upper hanging rod all while offering you a place to sit while removing your boots. Whether you need a little organization or extra storage space for scarves, purses, umbrellas and pet leashes, the sturdy iron frame of this rustic farmhouse style coat rack can do it all!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.