8-Tier, 48 Pair Shoe Storage Rack
- Mfr # 455327YTP
- Zoro # G801777566
product price:Â
$
39.89
/ea
Key Features
Length
40.9 in
Height
60.6 in
Width
11.8 in
Weight
9.52 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455327YTP
- Zoro #
- G801777566
- UPC #
- 194189525468
- Country of Origin
- China
Dimensions
- Length
- 40.9 in
- Height
- 60.6 in
- Width
- 11.8 in
Details
- Weight
- 9.52 lbs
Description
Neatly store all your shoes with the Hastings Home 8-Tier Shoe Rack. The 8 tiers of shelving provides storage space for up to 48 pairs of running shoes, heels, boots, or flats. This sturdy unit of shelves is made from high-quality plastic, and is sure to provide space-saving storage for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.