Shop HASTINGS HOME
See all product information
Create Account
2 Tier End Table Floor Lamp with USB Port
- Mfr # 384475LTC
- Zoro # G001775959
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Height
58
Length
17.25
Weight
19.4
Width
17.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384475LTC
- Zoro #
- G001775959
- UPC #
- 194189545879
- Country of Origin
- China
- Weight
- 19.4
Dimensions
- Height
- 58
- Length
- 17.25
- Width
- 17.25
Description
This Two-Tier End Table Floor Lamp from Hastings Home illuminates your space while adding functional furniture that is perfect for a bedroom, living room, apartment, or dorm room, Designed with two durable woodgrain veneer shelves, black iron angled legs, a built-in USB port for charging devices, a pull chain cord and an off-white drum shade, this versatile end table will complement rustic, modern farmhouse, or mid-century style decor, The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.