Shop HASTINGS HOME
See all product information
Create Account
Floor Lamp Etagere Style with LED Light Bulb and 3 Tiers Storage Shelves (Brown)
- Mfr # 543060AZK
- Zoro # G001776048
product price:Â
$
78.99
/ea
Key Features
Height
62.75 in
Length
10.25 in
Weight
11.5 lbs
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543060AZK
- Zoro #
- G001776048
- UPC #
- 194189639448
- Country of Origin
- China
Dimensions
- Height
- 62.75 in
- Length
- 10.25 in
- Width
- 10.25 in
Details
- Weight
- 11.5 lbs
Description
The Etagere Floor Lamp by Hastings Home is a stylish and practical piece that will beautifully illuminate any room of the home. The white fabric shade perfectly diffuses the light for a soft ambient glow. This lamp comes with an LED bulb for an efficient and energy saving lighting solution. With its 3-tiered open box design shelving to display photo frames, books, magazines, tablets, plants, vases and other accent decor pieces, this standing lamp also serves as a convenient storage solution. This attractive lamp is a sleek and modern addition to your bedroom, family room, office or den, and will nicely complement any style of interior decorating.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.