Shop HASTINGS HOME
See all product information
Create Account
Tiffany Style Torchiere Floor Lamp
- Mfr # 840165UNR
- Zoro # G101776122
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Height
71 in
Length
14 in
Weight
18.87 lbs
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840165UNR
- Zoro #
- G101776122
- UPC #
- 194189546036
- Country of Origin
- China
Dimensions
- Height
- 71 in
- Length
- 14 in
- Width
- 14 in
Details
- Weight
- 18.87 lbs
Description
This Tiffany Style Torchiere LED Floor Lamp from Hastings Home adds warm ambient light in a living room, bedroom, office, or in an entryway. Designed with a stable dark brown metal base, a convenient on-off switch at the top of the metal pole supporting a 92-piece handcrafted stained glass inverted pyramid shaped shade with 16 cabochon accents, this vintage inspired lamp will complement almost any style of decor. The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will glow for up to 25,000 hours each before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.