Shop HASTINGS HOME
See all product information
Create Account
22-Inch Square Faux Fur Pillow, Pink
- Mfr # 646904JFT
- Zoro # G401715258
product price:Â
$
30.99
/ea
Key Features
Height
7 in
Width
22 in
Length
22 in
Weight
4.55 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 646904JFT
- Zoro #
- G401715258
- UPC #
- 194189604392
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 22 in
- Length
- 22 in
Details
- Weight
- 4.55 lbs
Description
The 22-inch Square Faux Fur Pillow from Hastings Home magnifies the overall look of your home with its soft feel, luxurious texture, and versatile design. This pillow comes complete with a 7-inch thick polyester filled insert and coordinating beautiful cover with Himalayan faux shag fur on one side and faux suede textured polyester on the flip side. This attractive throw pillow brings warmth and comfort to spaces, suitable for use on your bed, chair, on the floor in a playroom, or instant seating in an apartment, with a removable cover that has a hidden zipper for convenient machine washing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.