Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Tier, 18 Pair Shoe Storage Rack

  • Mfr # 154420TRM

  • Zoro # G401776990


product price: $26.39
/ea

Key Features

Length
40.9 in
Height
21.2 in
Width
11.8 in
Weight
3.83 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154420TRM
Zoro #
G401776990
UPC #
194189520883
Country of Origin
China

Dimensions

Length
40.9 in
Height
21.2 in
Width
11.8 in

Details

Weight
3.83 lbs

Description

Neatly store up to 18 pairs of shoes with the Hastings Home Shoe Rack. This space saving shoe storage organizer is ideal for any area of your home, dorm or apartment. The 3 tiers of shelving are ideal for keeping shoes organized in your bedroom, hallway, or entryway, while the sturdy high-quality plastic construction ensures that the rack will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.