Shop HASTINGS HOME
See all product information
Create Account
6.3 Quart Electric Food Steamer
- Mfr # 838336VVF
- Zoro # G601777421
product price:Â
$
39.89
/ea
Key Features
Length
11 in
Width
11 in
Weight
5.25 lbs
Height
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 838336VVF
- Zoro #
- G601777421
- UPC #
- 194189592750
- Country of Origin
- China
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 12.25 in
Details
- Weight
- 5.25 lbs
Description
Cook healthy meals anytime with the Hastings Home Electric Food Steamer! The two tiers of stackable baskets allows you to effortlessly cook multiple foods at the same time, while the built-in timer ensures everything will be cooked to perfection. The steamer is ideal for cooking veggies, rice, meat, eggs, and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.