Shop HASTINGS HOME
See all product information
Create Account
Panini Press Grill and Gourmet Sandwich Maker for Healthy Cooking by Hastings Home
- Mfr # 435291FDM
- Zoro # G901777527
product price:Â
$
40.89
/ea
Key Features
Weight
4.9 lbs
Width
4.25 in
Height
11 in
Length
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435291FDM
- Zoro #
- G901777527
- UPC #
- 194189592149
- Country of Origin
- China
Dimensions
- Width
- 4.25 in
- Height
- 11 in
- Length
- 12.25 in
Details
- Weight
- 4.9 lbs
Description
You can be the hit of the household by making every meal an unforgettable one with the Panini Press Indoor Grill and Gourmet Sandwich Maker (Red) by Hastings Home. The easy to clean, convertible grill turns healthy cooking, grilling, and toasting into a breeze for chefs of all experience levels. It truly makes multifunctional and effortless cooking a reality!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.