Shop HASTINGS HOME
See all product information
Create Account
Microwave Egg Cooker - Portable Breakfast Omelet Maker - Kitchen Essentials
- Mfr # 571504SFV
- Zoro # G801777450
product price:Â
$
11.99
/ea
Key Features
Height
2.5 in
Width
4.625 in
Weight
0.3 lbs
Length
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571504SFV
- Zoro #
- G801777450
- UPC #
- 194189539687
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.5 in
- Width
- 4.625 in
- Length
- 6.625 in
Details
- Weight
- 0.3 lbs
Description
Prepare a healthy breakfast on the go with the Hastings Home Egg Cooker! Perfect for quickly making eggs or an omelet before work or school, simply put two eggs along with any other veggies or toppings into the cooker and microwave for 45 seconds or until desired doneness. Constructed from food safe plastic, the egg cooker is durable, compact, and convenient for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.