Shop HASTINGS HOME
See all product information
Create Account
Minimalist LED Lamp with USB Port
- Mfr # 829183CXK
- Zoro # G401776167
product price:Â
$
49.99
/ea
Key Features
Width
5 in
Weight
2.25 lbs
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 829183CXK
- Zoro #
- G401776167
- UPC #
- 194189545916
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 2.25 lbs
Description
This Rectangular Minimalist LED Table Lamp from Hastings Home adds warm ambient light that's great for sleeping or reading in your bedroom, dorm room, living room, office, or kid's room, Designed with a stable wooden base, a convenient built-in USB charging port, a ball pull chain and a textured natural linen colored rectangle drum shade, this lamp will complement rustic, modern farmhouse, or mid-century style decor, The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.