Shop HASTINGS HOME
See all product information
Create Account
Cashmere-Like Blanket Throw - Brown
- Mfr # 685269RVC
- Zoro # G901700570
product price:Â
$
17.89
/ea
Key Features
Width
50
Length
60
Weight
1
Height
0.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685269RVC
- Zoro #
- G901700570
- UPC #
- 194189634696
- Country of Origin
- China
- Weight
- 1
Dimensions
- Width
- 50
- Length
- 60
- Height
- 0.125
Description
The classic plaid design of this throw provides a distinctive, stylish look while providing comfort. The beautiful tassles accentuates the look of the throw while adding a touch of elegance to the home. 100 percent acrylic makes for easy care and long lasting use at home or on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.