Rolling Christmas Tree Bag, Red
- Mfr # 770666TYM
- Zoro # G301710742
product price:Â
$
48.89
/ea
Key Features
Length
5.5
Width
5.75
Height
29.5
Weight
8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770666TYM
- Zoro #
- G301710742
- UPC #
- 194189590367
- Country of Origin
- China
- Weight
- 8.07
Dimensions
- Length
- 5.5
- Width
- 5.75
- Height
- 29.5
Description
The Rolling Christmas Tree Bag from Hastings Home has three roller blade style wheels that allow you to transport your disassembled 12-foot tree to its storage location with ease. The soft-sided canvas bag is lined with moisture resistant PVC so it can protect your artificial Christmas tree, holiday inflatables and decorations after the season. Designed with heavy-duty handles, zippers, and an interior strap for binding your tree within the bag, this durable storage bag is built to keep your decorations looking fresh for years!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.