Shop HASTINGS HOME
See all product information
Create Account
Color Change LED Cube Water Lights
- Mfr # 127386RNV
- Zoro # G901777244
product price:Â
$
11.35
/ea
Key Features
Width
1.06 in
Height
1.06 in
Weight
0.48 lbs
Length
1.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127386RNV
- Zoro #
- G901777244
- UPC #
- 194189546111
- Country of Origin
- China
- Weight
- 0.48 lbs
Dimensions
- Width
- 1.06 in
- Height
- 1.06 in
- Length
- 1.06 in
Description
The Hastings Home LED Cube Lights are a fun addition to any party or event! These water-activated, submersible cube lights can be added to a cooler, drink, pool or pond to add a delightful splash of color. The lights have an automatic color change sequence of purple, blue, red, green, yellow, and white. These battery powered lights have a lifespan of up to 50,000 hours and are constructed from food safe plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.