Pregnancy Pillow- U-Shape Contouring and Removable Cover
- Mfr # 715269RNH
- Zoro # G901776445
product price:Â
$
50.85
/ea
Key Features
Width
38 in
Length
60 in
Weight
9 lbs
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 715269RNH
- Zoro #
- G901776445
- UPC #
- 194189521064
- Country of Origin
- China
Dimensions
- Width
- 38 in
- Length
- 60 in
- Height
- 7 in
Details
- Weight
- 9 lbs
Description
The super soft Pregnancy Pillow from Hastings Home lets you get a good night of sleep throughout all your trimesters. The u-shaped body pillow is designed to support for your back, hips, legs, and belly, and is long enough for you to stretch out while supporting both sides of your body. The maternity pillow comes with a removable and machine washable cotton cover for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.