Shop HASTINGS HOME
See all product information
Create Account
Down Alternate Reading Wedge Pillow
- Mfr # 371696LVW
- Zoro # G101776191
product price:Â
$
37.19
/ea
Key Features
Width
18
Length
30
Weight
5
Height
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371696LVW
- Zoro #
- G101776191
- UPC #
- 194189635358
- Country of Origin
- China
Dimensions
- Width
- 18
- Length
- 30
- Height
- 12
Details
- Weight
- 5
Description
Support your neck and back with the Hastings Home Down Alternate Reading Wedge Pillow. Designed to provide you with the proper upright reading position. The cotton twill removable cover makes this pillow easy to clean and the down alternate filling makes it hypo allergenic yet comfortable. The reading wedge can also be flipped for acid reflux management. The perfect solution for anyone who requires their head or back to be elivated due to health problem. The down alternate filling supports you while you watch television or surf the internet on your laptop!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.