Fireplace Tool Set and Rack, Black
- Mfr # 202164PTZ
- Zoro # G201776879
product price:Â
$
77.69
/ea
Key Features
Length
17 in
Height
30 in
Width
14 in
Weight
16.35 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202164PTZ
- Zoro #
- G201776879
- UPC #
- 194189604651
- Country of Origin
- China
- Weight
- 16.35 lbs
Dimensions
- Length
- 17 in
- Height
- 30 in
- Width
- 14 in
Description
Add timeless style to your hearth with the Fireplace Tool Set and Rack from Hastings Home. This decorative log holder comes with a 4-piece set of tools (broom, dustpan, poker, and tongs) constructed from durable wrought iron that can stand up to the heat for years to come. Whether you are reloading the wood stove, stoking the fire pit, cleaning coals out of the fireplace, or need to dry out some kindling, this all-in-one firewood holder and toolset has everything you need for maintaining a fire while adding some rustic charm to your home's decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.