Shop HASTINGS HOME
See all product information
Create Account
Foldable Ottoman Storage Bench
- Mfr # 426142PII
- Zoro # G701710625
product price:Â
$
47.95
/ea
Key Features
Height
15
Width
15
Length
30
Weight
15.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 426142PII
- Zoro #
- G701710625
- UPC #
- 194189585868
- Country of Origin
- China
Dimensions
- Height
- 15
- Width
- 15
- Length
- 30
Details
- Weight
- 15.03
Description
Add visual interest as well as functional storage to your living room, bedroom, playroom, or office with the Foldable Ottoman Storage Bench from Hastings Home. This 30-inch long storage trunk is made from MDF wood covered in an attractive charcoal gray woven fabric, a tufted lid that offers comfortable seating, a collapsible design for compact storage when not in use, a weight capacity of 500-pounds as a bench, and it can hold up to 50-pounds in the storage compartment. This ottoman bench is both compact and roomy, it has enough space for throw pillows, blankets, or magazines, yet plenty of space to kick your feet up after a long day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.