Set of Two Brown Wicker Basket, 2PK
- Mfr # 392156
- Zoro # G222908532
product price:
$
274.99
/pk of 2, $137.50/ea
Free Shipping & Returns
Key Features
Overall Depth
17.72 in
Overall Length
17.72 in
Overall Height
11.81 in
Frame Material
Wicker
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392156
- Zoro #
- G222908532
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 17.72 in
- Overall Length
- 17.72 in
- Overall Height
- 11.81 in
Details
- Frame Material
- Wicker
- Style
- Coastal
- Holiday / Occasion
- No Holiday
- Color
- Brown
- Finish
- Natural
- Item
- Organizers
- Drawers
- No
- Includes
- 2 Pieces
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Type
- Basket
Description
The set of two brown wicker basket offers a charming solution for your organizing needs. Crafted from natural wicker, these baskets add a touch of warmth and texture to your space. The coastal style seamlessly complements any beach-inspired decor, making them both functional and aesthetically pleasing. Their versatile brown color ensures they blend effortlessly with various interiors. Perfect for storing essentials or displaying decorative items, these baskets will help you maintain a tidy environment while enhancing your home’s visual appeal. Enjoy the convenience of having multiple storage options that also serve as attractive decor pieces. Elevate your organizing game with these stylish wicker baskets that bring both practicality and elegance to your home. 11.81-inch h x 17.72-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.