This item is Discontinued.

Hastings Home Full Body Pillow Cover, U-Shaped Soft Cotton, Removeable with Zipper, Pregnancy/Body Pillows (Pink) 110759ELI

Full Body Pillow Cover, U-Shaped Soft Cotton, Removeable with Zipper, Pregnancy/Body Pillows (Pink) (Discontinued)

  • Mfr # 110759ELI
  • Zoro # G301776366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110759ELI
Zoro #
G301776366
UPC #
194189581686
Country of Origin
China

Dimensions

Length
60
Height
0.2
Width
38

Details

Weight
1.05

Description

Add even more comfortability to your full body pillow with the Hastings Home U-Shaped Pillow Cover. Made from 100 Percent cotton material, this replacement pillowcase provides optimal comfort that is soft and soothing on the skin. The U-shape design provides a nice and snug fit for any brand pregnancy or full body pillow that measure up to 61-in L x 38-in W.The pillow case features an extra-long zippered opening, so you can easily put it on to protect your pillow or remove it for cleaning. The cover is machine washable for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.