Hastings Home
Hastings Home 8-Piece Set of Storage Cubes, Beige
Mfr # 961922HGQ
Zoro # G301777493
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 5.4 in L x 10.6 in W x 12.5 in H
- Color Beige
- Overall Length 5.4 in
- Overall Width 10.6 in
- Overall Height 12.5 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, High Density Polypropylene, 12-3/8 in W, 7-7/8 in H, Blue, 19-3/4 in L, 3 PK (K-QMS532BL-3)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 10 7/8 in L (30224BLUE)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-5295)
- HASTINGS HOME Hastings Home Set of 6 Cube Storage Bins, Beige (806935AWW)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 23 5/8 in L (30184GREEN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Clear, 11 5/8 in L (30170SCLAR)
- RUBBERMAID Roughneck Storage Box , 50 gal, 21.2 in x 43 in x 17.88 in, Indigo Metallic (RMRT500000)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Green, 7 3/8 in L (QUS236GN)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Clear, 5 3/8 in L (PB54-3 Clear)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS245BR)
- Hastings Home Storage Bins