Shop HASTINGS HOME
See all product information
Create Account
King Faux Mink Fur Comforter Set
- Mfr # 549812UYD
- Zoro # G101700707
product price:Â
$
95.99
/ea
Key Features
Height
0.5 in
Width
90 in
Length
104 in
Weight
12.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549812UYD
- Zoro #
- G101700707
- UPC #
- 194189540690
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 90 in
- Length
- 104 in
Details
- Weight
- 12.15 lbs
Description
Dress up your bedroom decor with this stylish King Size Mink Faux Fur Comforter Set from Hastings Home. The 104x90-inch bedspread offers a luxuriously plush fur-like texture that will add just the right amount of glamour and style to your bedroom decor. This 3-piece bedding set comes with two king size pillow shams with the same animalistic pattern and finish as the comforter and is machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.