Shop HASTINGS HOME
See all product information
Create Account
Nautical Quilt and Sham Set, Twin XL
- Mfr # 463007ZOI
- Zoro # G901776346
product price:Â
$
49.39
/ea
Key Features
Height
0.5
Width
68
Length
92
Weight
4.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463007ZOI
- Zoro #
- G901776346
- UPC #
- 194189582706
- Country of Origin
- China
Dimensions
- Height
- 0.5
- Width
- 68
- Length
- 92
Details
- Weight
- 4.98
Description
Dress up your bedroom decor with this colorful Nautical Quilt and Sham Set from Hastings Home. This extra-long twin sized maritime themed quilt set features blocks of nautical flags, icons, and anchors along with a navy and white striped reverse side of this microfiber bedspread. This machine washable bedding set comes with a standard size pillow sham with an anchor design and same quilted finish as the comforter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.