Shop HASTINGS HOME
See all product information
Create Account
Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain)
- Mfr # 741774SRU
- Zoro # G801776125
product price:Â
$
53.49
/ea
Key Features
Height
60 in
Length
9 in
Weight
10.9 lbs
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741774SRU
- Zoro #
- G801776125
- UPC #
- 194189522542
- Country of Origin
- China
Dimensions
- Height
- 60 in
- Length
- 9 in
- Width
- 10 in
Details
- Weight
- 10.9 lbs
Description
The Natural Daylight Floor Lamp from Hastings Home has a bendable gooseneck so you can adjust the light where you need it while reading a book, sewing, crafting, or performing a work task. The full spectrum replaceable 27W CFL bulb produces 1300 lumens and a color temperature of 6400K, which is as close to natural daylight as an electric light can get. Designed to suit any home decor, this woodgrain-look lamp is ideal for office, living room, bedroom and hobby use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.