Shop HASTINGS HOME
See all product information
Create Account
3 PC Nautical Quilt Set (Full-Queen)
- Mfr # 395805UME
- Zoro # G301776410
product price:Â
$
59.79
/ea
Key Features
Height
0.5 in
Width
92 in
Length
92 in
Weight
6.74 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 395805UME
- Zoro #
- G301776410
- UPC #
- 194189582690
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 92 in
- Length
- 92 in
Details
- Weight
- 6.74 lbs
Description
Dress up your bedroom decor with this colorful 3-Piece Nautical Quilt Set from Hastings Home. This maritime themed quilt set features blocks of nautical flags, icons, and anchors along with a navy and white striped reverse side of this microfiber bedspread. This machine washable bedding set comes with two standard size pillow shams with an anchor design and same quilted finish as the comforter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.