Shop HASTINGS HOME
See all product information
Create Account
Patriotic Comforter Set, King
- Mfr # 497496WTD
- Zoro # G701776621
product price:Â
$
75.99
/ea
Key Features
Height
0.5 in
Width
106 in
Length
92 in
Weight
6.43 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 497496WTD
- Zoro #
- G701776621
- UPC #
- 194189540799
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 106 in
- Length
- 92 in
Details
- Weight
- 6.43 lbs
Description
Dress up your bedroom decor with this festive 3-Piece Patriotic Comforter Set from Hastings Home. The king size bedspread features red, white, and blue stripes with a solid blue middle section decorated with vintage stars reminiscent of old glory. This bedding set comes with two king size pillow shams with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.