Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roasting Pan with Angled Rack, Nonstick Oven Roaster / Removable Tray for Drain Fat Kitchen Cookware

  • Mfr # 629455UCW

  • Zoro # G901701171


product price: $18.49
/ea

Key Features

Length
16.5
Width
12
Weight
3.57
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629455UCW
Zoro #
G901701171
UPC #
194189644732
Country of Origin
China

Dimensions

Length
16.5
Width
12
Height
2.5

Details

Weight
3.57

Description

Cook up healthy and delicious dinners with the Heavy-Duty Roasting Pan by Hastings Home! With a removable angled wire rack insert conveniently included to drain off excess fat and grease and provide better air circulation for even cooking, your roast chicken, turkey, or beef will turn out perfectly every time. This versatile pan can also be used without the rack to bake up lasagnas or casseroles. The nonstick coating on the inside and outside of the pan ensures a quick release so none of your food will get stuck to it. The convenient stainless-steel handles are securely riveted to the pan and fold down, making It'safe and easy to pull the hot roaster from the oven. Made of heavy-duty Carbon Steel, this durable pan will be a long-lasting piece of cookware for your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.