
Set of 2 Christmas Tree Storage Bags for 7.5-16 Ft Artificial Trees, Protect Holiday Decorations(Red)
Mfr # 107846LIT
Zoro # G101778287
product price:Â $23.69
/eaKey Features
Length
52
Width
15
Height
24
Weight
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107846LIT
Zoro #
G101778287
UPC #
194189646866
Country of Origin
China
Dimensions
Length
52
Width
15
Height
24
Details
Weight
2.5
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of rectangular totes allow you to store a Christmas tree up to 9 feet tall in the large bag, an artificial tree up to 7.5 foot tall in the smaller bag or break up larger trees up to 16-foot tall into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.