Shop HOMEROOTS
See all product information
Create Account
49in White Cabinet Enclosed Storage TV Stand
- Mfr # 490370
- Zoro # G523439926
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Hutch Included
No
Length
20 in
Finish
Glossy
Width
49.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490370
- Zoro #
- G523439926
- UPC #
- -
- Country of Origin
- China
- Item
- TV Stands
- Material
- Manufactured Wood
- Hutch Included
- No
- Finish
- Glossy
- Capacity
- 130
- Assembly Required
- No Assembly Needed
- Color
- White
- Stand Type
- TV Stand
- Wood Type
- Particle Board
- Bridge Included
- No
- Wood Species
- Rubberwood
- Natural Variation Type
- No Natural Variation
Dimensions
- Length
- 20 in
- Width
- 49.25 in
- Height
- 15.75 in
Description
Create the ultimate blend of style, function, and design with this 49-inch white cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch H x 49.25-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.