Swing Arm Desk Lamp-Dimmable LED
- Mfr # 781655HIE
- Zoro # G201776152
product price:Â
$
72.19
/ea
Key Features
Height
17 in
Width
8 in
Length
24 in
Weight
6.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781655HIE
- Zoro #
- G201776152
- UPC #
- 194189545589
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Width
- 8 in
- Length
- 24 in
Details
- Weight
- 6.3 lbs
Description
The Swing Arm Architect Lamp by Hastings Home is a modern minimalist-inspired light fixture offering total adjustability and excellent natural daylight LED illumination. With a maximum reach of 41.25-inches, this lamp can be positioned at any angle with its double-hinged rotating arm and flexible head to focus the light while sewing, reading, crafting and more. Great for home offices, studies and nightstands, the LED light ring has a CRI of 95 and a stepless dimming switch that offers reduced eyestrain while performing just about any task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.