Shop HASTINGS HOME
See all product information
Create Account
Tiffany Style Bankers LED Desk Lamp
- Mfr # 149317ZGW
- Zoro # G901775967
product price:Â
$
77.89
/ea
Key Features
Height
16 in
Width
11 in
Length
10.5 in
Weight
6.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149317ZGW
- Zoro #
- G901775967
- UPC #
- 194189545978
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Width
- 11 in
- Length
- 10.5 in
Details
- Weight
- 6.8 lbs
Description
This Tiffany Style Bankers LED Desk Lamp from Hastings Home adds warm ambient light on a side table, desk, nightstand, end table, piano, or in an entryway. Designed with a stable dark brown metal base, a swivel arm to adjust the angle of the light, a rotary on-off switch located on the cord and a 18-piece handcrafted stained glass shade, this lamp will complement almost any style of decor. The lamp comes with an energy-efficient 4W 400 lumens elongated LED bulb that will glow for up to 30,000 hours before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.