Shop HASTINGS HOME
See all product information
Create Account
Torchiere Floor Lamp Metal Base and Marbleized Glass with LED Bulb (Brushed Silver)
- Mfr # 187809DXW
- Zoro # G201776107
product price:Â
$
80.85
/ea
Key Features
Height
75.5 in
Length
12.75 in
Weight
16.2 lbs
Width
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 187809DXW
- Zoro #
- G201776107
- UPC #
- 194189639639
- Country of Origin
- China
- Weight
- 16.2 lbs
Dimensions
- Height
- 75.5 in
- Length
- 12.75 in
- Width
- 12.75 in
Description
Brighten up your living space with the elegant Torchiere Floor Lamp by Hastings Home. With a sturdy metal base, and an upward facing marbleized glass shade, the lamp provides beautiful ambient lighting for your bedroom, or home office. The lamp comes with an energy saving replaceable LED lightbulb, and is also compatible with a 3-way 150-Watt type A bulb CFL or LED equivalent (not included) if you would like to utilize the rotary feature. The styled design with brushed silver finish is an attractive touch that will nicely complement any home decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.