Shop HASTINGS HOME
See all product information
Create Account
Hairpin Legs End Table Floor Lamp with USB Port
- Mfr # 456528FCL
- Zoro # G001775973
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Height
59
Length
17
Weight
12.12
Width
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 456528FCL
- Zoro #
- G001775973
- UPC #
- 194189545886
- Country of Origin
- China
Dimensions
- Height
- 59
- Length
- 17
- Width
- 17
Details
- Weight
- 12.12
Description
This Hairpin Legs End Table Floor Lamp from Hastings Home illuminates your space while adding functional furniture that is perfect for a bedroom, living room, apartment, or dorm room, Designed with a stable woodgrain veneer tabletop, black iron hairpin legs, a built-in USB port for charging devices, a pull chain cord and an off-white drum shade, this versatile end table will complement rustic, modern farmhouse, or mid-century style decor, The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.