Shop HASTINGS HOME
See all product information
Create Account
Waffle Cone Maker
- Mfr # 143973NPY
- Zoro # G601701167
product price:Â
$
31.99
/ea
Key Features
Length
9.75 in
Width
9 in
Height
4 in
Weight
3.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143973NPY
- Zoro #
- G601701167
- UPC #
- 194189589569
- Country of Origin
- China
- Weight
- 3.8 lbs
Dimensions
- Length
- 9.75 in
- Width
- 9 in
- Height
- 4 in
Description
Ice cream without the waffle cone is like peanut butter without jelly. Enjoy delicious ice cream treats wrapped in crispy, crunchy, golden-brown waffle cone goodness straight from the kitchen with the Hastings Home Waffle Cone Maker. Produce waffle cones and other delectable desserts like lace cookies in just minutes right on the counter. The non-stick cooking surface makes clean-up a snap so there's more time spent enjoying dessert and less time scrubbing. Bring the best of the ice cream parlor home and make delicious ice cream treats the whole family will enjoy with the Hastings Home Waffle Cone Maker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.