Shop HATCO

Merchandising Warmer

  • Mfr # GRCD-2PD

  • Zoro # G123358177


product price:  $7,217.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Electric
Overall Depth
26 in
Energy Star Compliant
No
Wattage
1,210 W
Plug Type
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRCD-2PD
Zoro #
G123358177
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
31 3/4 in
Overall Width
32 1/2 in

Details

Power Source
Electric
Energy Star Compliant
No
Item
Merchandising Warmer
Wattage
1,210 W
Plug Type
5-15P
Standards
ANSI/NSF 4, CE, cULus, UKCA
Operating Temperature - Minimum
100 Degrees F
Features
Designed for Long-Term Food Holding, Features Hatco-Exclusive Cool Base Construction Which Minimizes Heat Transfer, Shatter-Resistant Incandescent Lights Illuminate the Holding Area While Safeguarding Foods from Bulb Breakage
Operating Temperature - Maximum
200 Degrees F
Material
Stainless steel
Number of Shelves
2
Current
10.1 A
Holds
Hot Foods
Voltage
120V, 220-230V, 220V, 230-240V, 240V

Description

Merchandising Warmer, Number of Shelves 2, Holds Hot Foods, Overall Height 31 3/4 in, Overall Width 32 1/2 in, Overall Depth 26 in, Current 10.1 A, Voltage 120V, 220-230V, 220V, 230-240V, 240V, Wattage 1,210 W, Energy Star Compliant No, Features Designed for Long-Term Food Holding, Features Hatco-Exclusive Cool Base Construction Which Minimizes Heat Transfer, Shatter-Resistant Incandescent Lights Illuminate the Holding Area While Safeguarding Foods from Bulb Breakage, Material Stainless steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.