This item is Discontinued.

Hausen 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified HA-SS102-1

1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (Discontinued)

  • Mfr # HA-SS102-1
  • Zoro # G611303764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-SS102-1
Zoro #
G611303764
UPC #
841511146319
Country of Origin
China

Dimensions

Length (In.)
1.97 in

Details

Body Material
Brass
Outlet Type
Copper
Inlet Type
PEX
Includes
Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule.
Color
Chrome-Plated

Description

About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.


  • •For use in potable water distribution systems; Features Lead-free 1/4 turn shut-off compatible with PEX and copper
  • •Valve materials include: Lead-free forged brass: (body, ball, stem, nut, ferrule); PTFE: (seat, ABS handle); EPDM: (O-ring)
  • •Pipe size/type: 1/2 inch & 3/8 inch PEX B Pipe/Copper Pipe; Valve construction includes Handle screw, Oval handle, Stem, Stem O-ring, Body, Ball, Seat, End adapter, Compression nut, Compression ferrule
  • •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
  • •Maximum pressure: 125 PSI; Temperature rating: 41 degrees F - 179 degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.