Shop HAUSEN
See all product information
18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line
Mfr # HA-WC-101
Zoro # G705299010
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Max. Working Pressure (PSI)
125 PSI
Operating Temp. (F)
68 to 158°F
Water Connector Outlet Type
Copper
Water Connector Inlet Type
Iron Pipe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HA-WC-101
Zoro #
G705299010
UPC #
841511142281
Country of Origin
China
Details
Max. Working Pressure (PSI)
125 PSI
Operating Temp. (F)
68 to 158°F
Water Connector Outlet Type
Copper
Water Connector Inlet Type
Iron Pipe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.