Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line

  • Mfr # HA-IM-102

  • Zoro # G105298927


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Max. Working Pressure (PSI)
125 PSI
Water Connector Outlet Type
Copper
Water Connector Inlet Type
Copper
Operating Temp. (F)
68 to 158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-IM-102
Zoro #
G105298927
UPC #
841511142410
Country of Origin
China

Details

Max. Working Pressure (PSI)
125 PSI
Water Connector Outlet Type
Copper
Water Connector Inlet Type
Copper
Operating Temp. (F)
68 to 158°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.