1109.14 ADA Vandal-Resistant 14 Gauge Fountain and Bottle Filler

  • Mfr # 1109.14P

  • Zoro # G416316327


product price:  $2,564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mounted
Indoor / Outdoor
Indoor & Outdoor
Color
Silver
Number of Levels
1
Material
14 gauge Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1109.14P
Zoro #
G416316327
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Mounting Type
Wall Mounted
Indoor / Outdoor
Indoor & Outdoor
Color
Silver
Number of Levels
1
Material
14 gauge Type 304 Stainless Steel
Finish
Satin Stainless Steel
Operation
Front Button
ADA Compliant
Yes

Description

Model 1109.14P wall-mounted vandal-resistant ADA drinking fountain and bottle filler shall include an 14-gauge Type 304 Stainless Steel satin finish basin, 14 gauge Type 304 Stainless Steel bottle filler bracket, 3/16" 0.47 cm thick steel mounting plates for fountain and bottle filler, 100% lead-free waterways, vandal-resistant push-button operated stainless steel valves with front accessible cartridge and flow adjustment, polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow, 1 gpm 3.78 L laminar flow bottle filler, polished chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plates, and 1-1/4 NPT trap. In extreme environments related to heat and cold, products must be protected from damage/exposure due to these extreme conditions.


  • Only stainless steel valve body that is machined out of solid bar stock
  • 100% lead-free waterways
  • Vandal resistant components include bubbler, button, drain and bottom plate
  • 14 gauge Type 304 Stainless Steel construction and specialized integral mounting plate offer even more protection with a sturdier design
  • 1 gpm (3.78 L) bottle filler laminar flow
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed
  • One-piece stamped bowl makes for an aesthetically pleasing and durable design

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.