Shop HAWS

DrinkingFountain, 50", Silver, Satin

  • Mfr # 1011HSA.8
  • Zoro # G015093902

product price: 
$
8,939.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall Mount
ADA Compliant
ADA Compliant
Voltage
115 V
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1011HSA.8
Zoro #
G015093902
UPC #
611970363639
Country of Origin
China
Mounting Type
Wall Mount
ADA Compliant
ADA Compliant
Voltage
115 V
Material
Stainless Steel
Color
Silver
Finish
Stainless
Item
Drinking Fountain
Standards
ADA, California Health and Safety Code 116875 (AB 1953-2006), and 116876 (AB 100), CSA Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Vandal Resistant
Vandal Resistant
Features
100% Lead Free Waterways, 24 Hours Purge of Water Line, Auto Purge Feature Automatically Cycles Once Every 24 Hours, Programable, Sensor Operated Bottle Filler
Includes
Bottle Filler and Fountain, Chiller (HCR8), Interchangeable Filter and Strainer, Mounting Frame, Wall Mounted (In-Wall Frame Included)
Cold Water Capacity
3000 gal
Includes Back Panel
Back Panel Included
Bubbler Material
Brass
Full Load Current
5 A
Housing Material
Stainless Steel
Filter Status Indicator
Filter Status Indicator Included
Operating Voltage
115V
Refrigeration
Refrigerated
Scratch Resistant
Yes
Maximum Flow Rate
1.1 gpm
Chiller Compatible
Chiller Compatible
Basin Material
Stainless Steel
Antimicrobial
Antimicrobial
Cooling Capacity
8 gph @ 50 Degrees F
Bubbler Finish
Chrome-Plated
Number of Mounting Holes
16
Environment
Indoor, Outdoor
Includes Water Filter
Water Filter Included
Maximum Cold Water Temperature
50 Degrees F
Includes Water Chiller
Water Chiller Included
Power Source
Electric Hard Wired
Basin Finish
Satin
Power Consumption
370 W
Housing Finish
Satin
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Fountain Actuation
Front Push Button
Housing Color
Silver
Resistance Properties
Scratch-Resistant
Bottle Dispenser Actuation
Sensor
Compatible Back Panel Manufacturer Part Number
HS12
Filter Location
Bottom Panel Access
Includes Pet Bowl
Pet Bowl Not Included
Power Source - TS Only
Electric Hard Wired
Power Source - old
Electric Hard Wired

Description

Drinking Fountain


  • At any time, you can choose between a filtered or non-filtered unit. Each unit comes with an interchangeable 3000-gallon filter and a 5-year rated strainer.
  • Energy saving feature allows unit to power off the refrigeration system after 2 hours of non-use. Unit will automatically start back up next time unit is used.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • The bubbler heads, push buttons, round bowls, drain strainers and bottom plates are locked in place, and the sensor resists scratching and water droplet fowling and features a timeout function discouraging unwanted vandal tampering.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.
  • The push-button activated valves offers the only all stainless steel valve body that is machined out of solid bar stock, is fully serviceable through the front of the push button assembly offering access to the water control cartridge and integral water supply strainer, and with front access to the water stream height adjustment for easy maintenance without having to remove the valve.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.