Zoro Homepage

Emergency Mixing Valve, Brass, Yellow, For Use With, Eyewashes, Showers

  • Mfr # 9201H

  • Zoro # G4379024


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewashes, Showers
Material
Brass
Color
Yellow
Height
6 3/4 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201H
Zoro #
G4379024
UPC #
611970358048
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/4 in
Width
4 1/2 in
Length
7 in
Inlet Size
1" NPT
Depth
8 in
Inlet Pipe Size
1 in
Outlet Pipe Size
1 1/4 in

Description

Emergency Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Haws, Depth 8 in, Height 6 3/4 in, Width 4 1/2 in, Features Deposits Resistant, Flow Range of 1 to 31 gpm (117.3 L), Mixing Chamber, Shuttle Design, For Use With Eyewashes, Showers, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 31 gpm, Maximum Inlet Pressure 125 psi, Maximum Inlet Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.